missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Calibration Standards, YSI™
Description
- Conductivity solutions are inspected with reference to primary standard solutions according to OIML recommendation 56
- Bottles include a table of corrections at temperatures between 20 and 30°C
- Available as: 1 Quart or in a box of 8 individual pints
Specifications
Specifications
| Packaging | Glass Bottle |
| Traceability to NIST | Yes |
| Analyte or Component Names | Brackish Water Conductivity Calibrator |
| Density | 1g/mL |
| Conductivity | 10,000μS/cm |
| Physical Form | Liquid |
| pH | 6.5 to 7.5 |
| Boiling Point | 100°C |
| Type | Conductivity Calibration Standard |
| Element | Brackish Water Conductivity Calibrator |
| Show More |