missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Compact Scale

Numéro de catalogue. 01920226
Change view
Click to view available options
Model:
V12P10T
V12P20T
V12P2T
V12P5T
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Model
01920226 V12P2T
01920223 V12P20T
01920224 V12P10T
01920225 V12P5T
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 01920226 Fournisseur OHAUS Code fournisseur 30554442
Il en reste null

With Legal for Trade certifications and a food-safe design that is NSF and HACCP certified, the Valor 1000 series is a reliable choice for general food weighing. Easy-to-operate Valor 1000 scales feature two-button operation, large backlit LCD display and up to 1,500-hour battery life.

  • NSF-certified and USDA AMS-accepted design supports HACCP systems, making Valor 1000 perfect for food preparation tasks.
  • Stainless steel pans and plastic in-use covers available for extra protection.
  • Save money on batteries.
  • Energy-efficient design operates for up to one year or up to 1,500 hours.
  • Intuitive two-button operation allows for quick weight checking to simplify repetitive operations and increase operator efficiency.

Spécifications

Capacity 2 kg
Display Type Backlit LCD
Readability 0.2 g
Model V12P2T
Type Scale
Legal for Trade Class III