missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Compact Scale
Description
- NSF-certified and USDA AMS-accepted design supports HACCP systems, making Valor 1000 perfect for food preparation tasks.
- Stainless steel pans and plastic in-use covers available for extra protection.
- Save money on batteries.
- Energy-efficient design operates for up to one year or up to 1,500 hours.
- Intuitive two-button operation allows for quick weight checking to simplify repetitive operations and increase operator efficiency.
Spécifications
Spécifications
| Capacity | 20 kg |
| Display Type | Backlit LCD |
| Readability | 2 g |
| Model | V12P20T |
| Type | Scale |
| Legal for Trade | Class III |