missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Science Education™ Compact Scale
Description
- Sleek, low profile design
- Large, high contrast LCD
- Two-button operation
- Digital calibration from keypad
- Stackable for storage
- Three AA batteries (included) or optional AC adapter
Specifications
Specifications
| Certifications/Compliance | IEC/EN 61010-1, CAN/CSA C22.2 No. 61010-1, UL Std. No. 61010-1 |
| Capacity | 2200 g |
| Display Type | LCD |
| Readability | 1.0 g |
| Includes | 3 “AA” Batteries |
| Stabilization Time | 2 sec. |
| Length (Metric) | 235 mm |
| Width (Metric) | 140 mm |
| Height (Metric) | 55 mm |
| Weight (Metric) | 0.4 kg |