missing translation for 'onlineSavingsMsg'
Learn More

Fisher Science Education™ Compact Scale

Catalog No. p-8627012
Change view
Click to view available options
Capacity:
2200 g
220 g
Readability:
0.1 g
1.0 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability
S72422 220 g 0.1 g
S72423 2200 g 1.0 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S72422 Supplier Fisher Science Education™ Supplier No. 30467774
Only null left

Economical, compact scale suitable for general weighing in any classroom.

  • Sleek, low profile design
  • Large, high contrast LCD
  • Two-button operation
  • Digital calibration from keypad
  • Stackable for storage
  • Three AA batteries (included) or optional AC adapter

Specifications

Certifications/Compliance IEC/EN 61010-1, CAN/CSA C22.2 No. 61010-1, UL Std. No. 61010-1
Capacity 220 g
Display Type LCD
Readability 0.1 g
Includes 3 “AA” Batteries
Stabilization Time 2 sec.
Length (Metric) 235 mm
Width (Metric) 140 mm
Height (Metric) 55 mm
Weight (Metric) 0.4 kg