missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Compact Molecular Model Set - 89 Atoms

Catalog No. S41614
Change view
Click to view available options
compact; 89 atoms
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S41614 compact; 89 atoms
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41614 Supplier Eisco™ Supplier No. SET00622

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

38) Hydrogen-white, (28) Carbon-black, (6) Nitrogen-blue, (8) Oxygen-red, (4) Chlorine-green, (1) Sulfur-yellow, (60) Small links, (40) Medium links, 40 Long links, 1 Link Removal Tool

The compact molecular model set is ideal for classroom demonstration, allowing many compact model combinations of organic and inorganic compounds to be built. Includes 89 atoms, 140 links, and 1 link removing tool. Supplied in a sturdy eleven (11) compartment plastic box

  • Molecular model set includes 89atoms, 140 links
  • Build a variety of organic and inorganic compounds
  • Supplied in 11 compartment plastic storage case
  • Contents: (38) Hydrogen-white, (28) Carbon-black, (6) Nitrogen-blue, (8) Oxygen-red, (4) Chlorine-green, (1) Sulfur-yellow, (60) Small links, (40) Medium links, 40 Long links, 1 Link Removal Tool

Warranty

1 year limited manufacturer warranty

Specifications

Color Gray, Blue, Red, Black, White, Yellow, Green
For Use With (Application) Building molecular models
Height (English) 3 in.
Height (Metric) 7.62 cm
Includes 38) Hydrogen-white, (28) Carbon-black, (6) Nitrogen-blue, (8) Oxygen-red, (4) Chlorine-green, (1) Sulfur-yellow, (60) Small links, (40) Medium links, 40 Long links, 1 Link Removal Tool
Length (English) 13.5 in.
Length (Metric) 32.29 cm
Material Plastic
Quantity 1
Size 89 Atoms
Weight (English) 4.9 lb.
Weight (Metric) 2.2 kg
Width (English) 9.8 in.
Width (Metric) 24.77 cm
Product Type Molecular Model
Show More Show Less