missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Column Kit, 10.2 in.
Description
- 316 Stainless Steel
- For use with Defender 6000 Indicators and Bases
Spécifications
Spécifications
| For Use With (Equipment) | Defender 6000 Indicators and Bases |
| Material | Stainless Steel (316) |
| Height (English) | 10.2 in. |
| Height (Metric) | 260 mm |
| Type | Column Kit |