missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Code Barcode Scanner Stand

Catalog No. 17377089
Change view
Click to view available options
Dimensions (L x W x H):
6 x 4.25 x 9 in.
5 x 8 x 3.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17377089 6 x 4.25 x 9 in.
17377088 5 x 8 x 3.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17377089 Supplier Brady™ Supplier No. 176856

Use this durable scanner stand for hands-free scanning or securing your scanner when not in use.

  • Durable and stable
  • For use with the CR1500, CR1500 Kit, CR1100, CR1100 Kit, CR950, and the CR950 Kit
  • Part 176856 features a flexible gooseneck design that adjusts easily to different sized scanners

Specifications

Height (Metric) 228.6 mm
Height (English) 9 in.
Width (Metric) 107.95 mm
Width (English) 4.25 in.
Depth (Metric) 152.4 mm
Depth (English) 6 in.
For Use With (Application) Asset Tracking, Barcode Labeling, Circuit Board Labeling, General Identification
Dimensions (L x W x H) 6 x 4.25 x 9 in.
Type Scanner Stand
Display Type None Included