missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CO2 Resistant Shakers and Packages

Catalog No. 88881103B
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Includes:
Shaker
Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit
Voltage:
100/120 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Voltage
88881103B Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit 100/120 V
88881101B Shaker 100/120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 missing translation for 'options'
Catalog No. 88881103B missing translation for 'mfr' Thermo Scientific™ missing translation for 'supplierNo' 88881103B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unlike a combined shaking incubator, a CO2 resistant shaker can be easily removed from the incubator to facilitate cleaning and disinfection, protecting your samples

Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.

  • Orbital shaking through magnetic power eliminates the need to replace belts
  • Small footprint ideal for use in a CO2 incubator
  • Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
  • Convenient external control box with LED display allows for easy adjustments without opening the chamber door
  • Minimal heat dissipation assures conditions within the CO2 chamber are not effected
  • Stainless steel construction for protection from corrosive CO2 gassing conditions
  • An extensive selection of accessories fits most applications
  • CO2 resistant shaker can be used outside of CO2 incubator for maximum value
  • External control box for ease-of-use without disrupting your samples
  • Comes standard with 4-20 mA data output port to provide added security and remote monitoring capability

A large selection of available accessories to fit most applications:

  • Wide variety of flask clamps available
  • Fixed and adjustable tube racks available
  • 96-well microplate holder
  • Rubber and sticky mats
  • Flask clamp starter kit for ease and flexibility
  • Large capacity 18x18 in. universal platform

Applications:

  • Mammalian cell culture
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridization
  • Solubility studies
  • Extraction procedures

Warranty:

  • 2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 6 kg
Speed Range 30 to 1200 rpm
Voltage 100/120 V
Temperature Range (Metric) 4°C to 60°C
Product Type CO2 Resistant Shaker
Certifications/Compliance cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
Plug Type US Plug
Temperature Range (English) 39.2°F to 140°F
Dimensions (LxW) Platform 14.1 x 11.8 in.
Controller Type CO2 Resistant
Model CO2 Resistant Shaker
Includes Shaker, Control Box, Universal Platform, Flask Clamp Starter Kit
Show More Show Less