missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MSHM-200 Series Stirring/Heating Mantles

Catalog No. 11747220
Change view
Click to view available options
Capacity:
100mL
250mL
500mL
Electrical Requirements:
115V 50/60Hz, 75w
115V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Electrical Requirements
11747220 100mL 115V 50/60Hz, 75w
1147482 500mL 115V
1147481 250mL 115V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11747220 Supplier Cole-Parmer™ Supplier No. 3601301

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Magnetic stirrer and heating mantle in one convenient unit

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
  • Cool to the touch exterior provides safe handling

These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 842°F (450°C) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element. Built-in energy regulator and safety earth (ground) screen offer added safety protection.

Reach stirring speeds up to 2000 rpm. Simply use the auto-recapture switch to reactivate stirring if stirring is interrupted and stirring motion is lost. Two colored lights by each control dial indicate power on and heat on. Powder-coated aluminum housing makes it easy to clean. All heating mantles feature a support bracket for holding a support rod.

Certifications

CE, CSA

Warranty

One year parts and labor

Specifications

Certifications/Compliance CE, CSA
Capacity 100mL
Capacity (Metric) 100 mL
Depth (English) 6.875 in.
Height (English) 5.875 in.
Voltage 115 V
Electrical Requirements 115V 50/60Hz, 75w
Material Aluminum case stove painted
Wattage 75w
Weight (Metric) Shipping 0.75kg
Weight (English) Shipping 26.45 oz.
Width (English) 6.88 in.
Width (Metric) 17.5cm
Product Type Heating Mantle
Temperature (Metric) Ambient to 450°C
Amperage 0.7 A
Capacity (English) 3.3 oz.
Temperature (English) 842°F
Show More Show Less