missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HM-200 Series Controlled Aluminum Heating Mantles

Catalog No. 13311315
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Voltage:
115 VAC
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
13311315 250 mL 115 VAC
13311319 1000 mL 115 VAC
13311317 500 mL 115 VAC
13311313 100 mL 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13311315 Supplier Cole-Parmer™ Supplier No. 0301231

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

61⁄2-ft (2-m) power cord with U.S plug

Don't get burned-outside stays safe to the touch

  • Hold round-bottom, Erlenmeyer, and volumetric flasks
  • Maximum element temperature of 842°F (450°C)
  • Built-in energy regulator

Safely heat round-bottom flasks to 842°F (450°C). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two neon lights indicate 'power on' and 'heat on.' The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.

Compliance

CE; CSA

Warranty

1 Year

Specifications

Certifications/Compliance CE
Diameter (English) 6-7/8 in.
Controller Type Analog
Controller Integrated
Description Aluminum Heating Mantle, 250 ml Flask; 115 V
Capacity (Metric) 250 mL
Depth (English) 9.42 in.
Depth (Metric) 24 cm
For Use With Round Bottom, Erlenmeyer and Volumetric Flasks
Height (English) 5-15/16 in.
Height (Metric) 17 cm
Voltage 115 VAC
Model MHM-200-250-115
Material Aluminum
Wattage 200 W
Product Type Heating Mantle
Temperature (Metric) 450°C
Temperature (English) 842°F
Frequency 50/60 Hz
Show More Show Less