missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ClipTip™ Pipette Tips
GREENER_CHOICE

Numéro de catalogue. p-4525534
Modifier l'affichage
Click to view available options
Volume (Metric):
12.5 μL
20 μL
50 μL
200 μL
300 μL
1000 μL
1250 μL
Sterility:
Non-sterile
Sterile
Format:
Rack
Reload Deck
Tip Style:
Extended Length
Extended Length, Low Retention
Low Retention
Standard
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Sterility Format Tip Style
14387976 12.5 μL Non-sterile Rack Standard
14387977 12.5 μL Sterile Rack Standard
14387979 1250 μL Non-sterile Rack Low Retention
14387980 1250 μL Sterile Rack Low Retention
14387981 1250 μL Non-sterile Reload Deck Low Retention
14387982 1250 μL Sterile Reload Deck Low Retention
14488041 1000 μL Sterile Rack Low Retention
14488042 20 μL Non-sterile Rack Low Retention
14488043 200 μL Non-sterile Rack Low Retention
14488044 300 μL Non-sterile Rack Low Retention
14488045 1000 μL Non-sterile Rack Low Retention
14488046 20 μL Sterile Reload Deck Low Retention
14488047 50 μL Sterile Reload Deck Low Retention
14488048 200 μL Sterile Reload Deck Low Retention
14488049 300 μL Sterile Reload Deck Low Retention
14488050 1000 μL Sterile Reload Deck Low Retention
14488051 20 μL Non-sterile Reload Deck Low Retention
14488052 50 μL Non-sterile Reload Deck Low Retention
14488053 200 μL Non-sterile Reload Deck Low Retention
14488054 300 μL Non-sterile Reload Deck Low Retention
14488055 1000 μL Non-sterile Reload Deck Low Retention
14488056 20 μL Sterile Rack Low Retention
14488057 50 μL Sterile Rack Low Retention
14488058 200 μL Sterile Rack Low Retention
14488059 300 μL Sterile Rack Low Retention
14488060 50 μL Non-sterile Rack Low Retention
04100506 12.5 μL Non-sterile Rack Extended Length
04100507 12.5 μL Sterile Rack Extended Length
04100500 300 μL Non-sterile Rack Extended Length, Low Retention
04100501 300 μL Sterile Rack Extended Length, Low Retention
04100502 300 μL Non-sterile Reload Deck Extended Length, Low Retention
04100503 300 μL Sterile Reload Deck Extended Length, Low Retention
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
Numéro de catalogue. 14387976 Fournisseur Thermo Scientific™ Code fournisseur 94410040
Il en reste null

Ensure a secure seal for every sample, with these pipette tips. A unique, innovative interlocking technology ensures a complete seal on every channel with minimal tip attachment and ejection force.

Ensure a secure seal for every sample. Thermo Scientific™ ClipTip™ Pipette Tips provide a secure seal for every sample with a unique and innovative interlocking technology that ensures a complete seal on every channel with minimal tip attachment and ejection force. Achieve newfound confidence knowing that once attached, your tips are locked firmly in place, and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip and E1-ClipTip pipettes until — and only until — it is released.

Features:

  • ClipTip pipette tips feature 'clips' that lock tips in place and form a complete seal
  • Each time ClipTip pipette tips are on, they are sealed and will not loosen regardless of application pressure
  • ClipTip tip is clipped securely on the F1-ClipTip pipette with a light touch, eliminating the frustration of banging tips on your pipette

Low Retention

  • Every ClipTip pipette tip utilizes low retention technology to enable maximium sample recovery

Proven Quality

  • Certified free of RNase, DNase, DNA, ATP and endotoxin contamination

Environmentally Responsible

  • ClipTip reload system uses recycled components and 30% less plastic

Versatile Tip Range

  • Choose from five sizes: 20, 50, 200, 300 and 1000 μL

Immediate Traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color of the F1-ClipTip pipette plunger cap with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

Warranty

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Spécifications

Description ClipTip 12.5, Non-filtered, Non-sterile, Rack
Volume (Metric) 12.5 μL
Filtered Non-filtered
Sterility Non-sterile
Autoclavable Not Autoclavable
Length (English) 1.18 in.
Length (Metric) 3.0cm
Format Rack
Tip Style Standard
Packaging 10 x 96 tips/rack
Color Code Pink
For Use With (Equipment) Thermo Scientific E1-ClipTip, Thermo Scientific F1-ClipTip
Product Line ClipTip
Fit for Purpose PCR Ready
Afficher plus de résultats Afficher moins de résultats