missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Click-On Inline Super Clean™ Gas Purifiers
Description
- Simply attach the connectors to the gas line, install the purifier, and hand tighten the connectors
- Click-on Connectors are not included and must be purchased before initial use
Specifications
Specifications
| Length (Metric) | 194 mm |
| Material | Stainless Steel |
| Quantity | 1 Ea. |
| Product Type | Triple Trap (Hydrocarbon, Moisture, Oxygen) |
| Diameter (Metric) Outer | 32 mm |