missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleveland Plus Series Workbench with Laminate - Round Front Edge

Numéro de catalogue. 1549185
Change view
Click to view available options
Dimensions (D x W x H):
30 x 60 x 30 to 36 in.
30 x 72 x 30 to 36 in.
36 x 60 x 30 to 36 in.
36 x 72 x 30 to 36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Dimensions (D x W x H)
1549185 36 x 60 x 30 to 36 in.
1549181 30 x 72 x 30 to 36 in.
1549161 30 x 60 x 30 to 36 in.
1549186 36 x 72 x 30 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 1549185 Fournisseur Fisherbrand™ Code fournisseur CPF3660
Il en reste null

With a 1.25 in. laminate top, corrosion-resistant powder-coated finish, and made with heavy-duty steel, the workbench is an ideal surface for any application. It has a max. weight capacity of 3000 lb.

  • 3000 lb. capacity
  • 1.2 in. thick top
  • Top and sides covered with the heaviest-grade laminate available today
  • 16-gauge strong cold-rolled steel
  • 12 in. height adjustability in 2 in. increments
  • 2 in. wide glides to level workbench

Spécifications

Product Type Workbench
Dimensions (D x W x H) 36 x 60 x 30 to 36 in.
Color White
Adjustable (Height) Yes
Holds Up to 3000 lb.
Material Steel