missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ ClearVue™ Coverslipper Coverslip Hoppers

Catalog No. A79210166
Change view
Click to view available options
24 x 50 mm, No. 1.0
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
A79210166 24 x 50 mm, No. 1.0
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A79210166 Supplier Epredia™ Supplier No. A79210166

Designed for use with the Epredia™ ClearVue™ coverlipper. ClearVue™ hoppers streamline coverslipping workflow.

  • Makes integration into the laboratory effortless
  • Ships preloaded with 500 or 575 slips each
  • Inserts quickly into the Epredia™ ClearVue™ coverslipper without workflow interruption
  • Requires no manual handling of glass
  • Dispenses a clean coverslip each and every time

Specifications

Product Type Coverslip Hopper
For Use With (Equipment) Epredia ClearVue Coverslipper
Description 24 x 50 mm, No. 1.0
Quantity 2 x 575 Hoppers/Coverslips
Length (Metric) 24 mm
Thickness (Metric) 0.13 to 0.17 mm
Width (Metric) 50 mm