missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Square Tablet Bottles with Black Phenolic PolyCone Cap

Provides maximum content visibility.
$484.21 - $1,004.03
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer Neck | 29 mm |
| Diameter (Metric) Inner Neck | 20 mm |
| Material | Glass (Type 3) |
| Closure Color | Black |
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
FB02911993
![]() |
30 mL |
Case of 288 Each for $1,004.03
|
|
||||||
FB02912308
![]() |
60 mL |
Case of 144 Each for $484.21
|
|
||||||
Description
Feature a space saving design for bench tops with limited storing space. Wide mouth bottles are ideal for mixing, storing and samplingSpecifications
| Clear | |
| 20 mm | |
| Black | |
| Yes | |
| Square Tablet Bottle | |
| Phenolic |
| 29 mm | |
| Glass (Type 3) | |
| 33-400 | |
| Wide | |
| Polyethylene Cone | |
| 33-400 mm |