missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Square Tablet Bottles with Black Phenolic PolyCone Cap
GREENER_CHOICE

Catalog No. FB02912308
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
FB02912308 60 mL
FB02911993 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB02912308

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear Square Tablet Bottles with Black Phenolic PolyCone Cap offer maximum content visibility and a space-saving square design. Wide-mouth construction allows efficient addition and removal of contents. Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements.

  • Clear glass construction allows for easy viewing of contents
  • Wide-mouth design for efficient addition and removal of contents
  • Space-saving square profile ideal for bench tops with limited storage space
  • Pre-attached black phenolic caps with cone-shaped polyethylene (PE Cone) liner
  • Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements
  • Available in bulk quantities

Specifications

Capacity (Metric) 60 mL
Color Clear
Diameter (Metric) Outer Neck 29 mm
Diameter (Metric) Inner Neck 20 mm
Height (Metric) With Closure 89 mm
Material Glass (Type 3)
Quantity 144
Closure Color Black
Neck Finish 33-400
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 85 mm
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 33-400 mm
Diameter (Metric) 42 mm
Autoclavable Not Autoclavable
Capacity (English) 2 oz.
Shape Square
Product Type Square Tablet Bottle
Show More Show Less