missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Barrier Liner
Graduated Vials with a barrier liner that consists of silicone bonded to aluminum. Available in various volumes.
Specifications
| Closure Color | Black |
|---|---|
| Description | Pre-assembled |
| Material (Liner) | Silicone, Aluminum |
| Color | Clear |
| Material | Glass |
Specifications
| Black | |
| Silicone, Aluminum | |
| Glass | |
| 100/Pk. | |
| Open Top Cap |
| Pre-assembled | |
| Clear | |
| Yes | |
| Phenolic | |
| Screw Thread Vial |