missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Barrier Liner
Graduated Vials with a barrier liner that consists of silicone bonded to aluminum. Available in various volumes.
Supplier: MilliporeSigma™ Supelco™ 27527
Chemical Identifiers
| Black | |
| Silicone, Aluminum | |
| Glass | |
| 100/Pk. | |
| Open Top Cap |
| Pre-assembled | |
| Clear | |
| Yes | |
| Phenolic | |
| Screw Thread Vial |
Specifications
| Black | |
| Silicone, Aluminum | |
| 29 mm | |
| 40 mL | |
| 100/Pk. | |
| Open Top Cap | |
| Screw Thread Vial |
| Pre-assembled | |
| Clear | |
| Glass | |
| Yes | |
| Phenolic | |
| 82 mm |