missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Clear Screw Top Vials with Barrier Liner

Catalog No. 111009487
Change view
Click to view available options
Volume (Metric):
22 mL
40 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
111009487 22 mL
111009308 40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111009487 Supplier MilliporeSigma™ Supelco™ Supplier No. 27526
Only null left

Graduated Vials with a barrier liner that consists of silicone bonded to aluminum. Available in various volumes.

Specifications

Closure Color Black
Description Pre-assembled
Material (Liner) Silicone, Aluminum
Color Clear
Diameter (Metric) Outer 23 mm
Material Glass
Volume (Metric) 22 mL
Graduated Yes
No. per Pack 100/Pk.
Closure Material Phenolic
Closure Type Open Top Cap
Height (Metric) 85 mm
Product Type Screw Thread Vial
Show More Show Less