missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear PET Wide Mouth Packer Bottles with White Polypropylene Caps

Design maximizes storage space. Wide mouth ideal for solids

 View more versions of this product

Catalog No. FB02911795


Only null left

Description

Description

  • Clear and transparent for easy sample identification
  • PET is stress and impact resistant
  • Provides a good alcohol and solvent barrier
Specifications

Chemical Identifiers

Clear
White
Wide
Polypropylene
PET
Yes
Wide Mouth Packer Bottle

Specifications

120 mL
35 mm
295 mm
48
38-400
Wide
Wide Mouth Packer Bottle
Polypropylene
49 mm
Clear
25 mm
PET
White
Yes
92 mm
Polyethylene Foam
38-400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions