missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Graduated Glass Bottles, No Closure Included
Description
- Clear USP Type III soda-lime glass construction
- Moulded graduations for easy volume measurement
- Square shape maximises storage space and reduces rolling
- Ideal for solvent, chemical or sample storage
- Sold without closure — compatible with a variety of cap sizes and materials
- Available in bulk packs without caps
Specifications
Specifications
| Capacity (Metric) | 950 mL |
| Color | Clear |
| Diameter (Metric) Outer Neck | 54 mm |
| Diameter (Metric) Inner Neck | 44 mm |
| Height (Metric) With Closure | 205 mm |
| Material | Glass (Type 3) |
| Quantity | 24 |
| Closure Color | N/A |
| Neck Finish | 58-400 |
| Closure Included | No |
| Show More |