missing translation for 'onlineSavingsMsg'
Learn More

Plas Labs™ Clear Desiccator with Perforated Shelves

Numéro de catalogue. 11389157
Change view
Click to view available options
Height (Metric):
30.4 cm
45.7 cm
60.9 cm
Depth (Metric):
30.4 cm
45.7 cm
Width (Metric):
30.4 cm
45.7 cm
60.9 cm
No. of Shelves:
2
4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Height (Metric) Depth (Metric) Width (Metric) No. of Shelves
11389157 30.4 cm 30.4 cm 30.4 cm 2
11389160 60.9 cm 30.4 cm 30.4 cm 4
11389163 45.7 cm 45.7 cm 45.7 cm 4
11389166 60.9 cm 45.7 cm 60.9 cm 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 11389157 Fournisseur Plas Labs™ Code fournisseur 860CG/NS
Il en reste null

For light sensitive materials

  • Designed to protect, store, or assist in moving critical materials and prevent contamination
  • Dust and moisture free enclosures
  • Under positive N2 gas flow, prevent moisture from penetrating molecular structure of stored components

Spécifications

Color Clear
No. of Shelves 2
Shelf Type Perforated
Width (English) 12 in.
Width (Metric) 30.4 cm
Height (English) 12 in.
Height (Metric) 30.4 cm
Depth (English) 12 in.
Depth (Metric) 30.4 cm