missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Tabbed Dividers

Catalog No. 18003076
Change view
Click to view available options
Dimensions (L x W):
17 x 11 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
18003076 17 x 11 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18003076 Supplier Fisherbrand™ Supplier No. TAB DIV11X17

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with cleanroom binders. Fisherbrand™ Cleanroom Tabbed Dividers are made of low-particle 90# cleanroom stock.

  • Dimensions: 17 x 11 in.

Specifications

Dimensions (L x W) 17 x 11 in.
Length (English) 17 in.
Length (Metric) 43.18 cm
Width (English) 11 in.
Width (Metric) 27.94 cm
Product Type Cleanroom Tabbed Dividers