missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Volumetric Pipets
The bulb form class B pipette is made of borosilicate glass and is ideal for pipetting liquid substances from one vessel to another with accuracy. Recommended for use with a pipet pump.
$19.64 - $27.79
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Class | B |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduation Color | Blue |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
S89319
|
Eisco™
CH0558A |
1 mL |
Each for $23.39
|
|
|||||
|
S89320
|
Eisco™
CH0558E |
15 mL |
Each for $23.75
|
|
|||||
|
S89321
|
Eisco™
CH0558F |
20 mL |
Each for $25.25
|
|
|||||
|
S27972
|
Eisco™
CH0558G |
25 mL |
Each for $19.64
|
|
|||||
|
S89322
|
Eisco™
CH0558I |
100 mL |
Each for $27.79
|
|
|||||
Description
- Made from 3.3 borosilicate glass
- Blue graduations
- Bulb form
Specifications
| Autoclavable | |
| Borosilicate Glass | |
| Blue | |
| 1 | |
| Reusable |
| B | |
| Non-sterile | |
| Blue | |
| Serological Pipet |