missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Volumetric Pipets
The bulb form class B pipette is made of borosilicate glass and is ideal for pipetting liquid substances from one vessel to another with accuracy. Recommended for use with a pipet pump.
Supplier: Eisco™ CH0558I
Description
- Made from 3.3 borosilicate glass
- Blue graduations
- Bulb form
Specifications
| No | |
| DIN 12690 | |
| Class B | |
| 5 mm | |
| Borosilicate Glass | |
| Pipetting liquid substances from one vessel to another with accuracy | |
| Blue | |
| 2 in. | |
| ±0.160 mL | |
| Yellow | |
| 5 cm | |
| Reusable |
| Autoclavable | |
| B | |
| 0.35 in. | |
| 9 mm | |
| Non-sterile | |
| Yes | |
| Blue | |
| 1 | |
| 3.38 oz. | |
| 100 mL | |
| Serological Pipet |