missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Volumetric Pipets

The bulb form class B pipette is made of borosilicate glass and is ideal for pipetting liquid substances from one vessel to another with accuracy. Recommended for use with a pipet pump.

Supplier:  Eisco™ CH0558E

 View more versions of this product

Catalog No. S89320


Only null left
Explore available promotions

Description

Description

  • Made from 3.3 borosilicate glass
  • Blue graduations
  • Bulb form
Specifications

Specifications

No
DIN 12690
Class B
5 mm
Borosilicate Glass
Pipetting liquid substances from one vessel to another with accuracy
Blue
17.5 in.
±0.050 mL
Green
44.45 cm
Reusable
Autoclavable
B
0.31 in.
8 mm
Non-sterile
Yes
Blue
1
0.51 oz.
15 mL
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions