missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Hexagonal Base Glass Graduated Cylinders

Numéro de catalogue. p-7146757
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
1000 mL
Graduations:
0.5 mL
1 mL
2 mL
10 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Capacity (Metric) Graduations
S88458 25 mL 0.5 mL
S88444 50 mL 1 mL
S88445 100 mL 1 mL
S88446 250 mL 2 mL
S88447 1000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. S88458 Fournisseur Eisco™ Code fournisseur CH0346BWT
Il en reste null

Eisco™ Class B Hexagonal Base Glass Graduated Cylinders feature white printed graduations and spouts.

  • Made from high quality Borosilicate 3.3 Glass
  • Hexagonal base for maximum stability
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Spécifications

Height (English) 6.75 in.
Certifications/Compliance DIN EN ISO 4788
Type Graduated Measuring Cylinder
Class B
Tolerance Metric ±0.05 mL
Scale Color White
Height (Metric) 15.2 cm
Shape Round
Base Type Hexagonal
Material Borosilicate Glass
Capacity (Metric) 25 mL
For Use With (Application) Measuring Liquids
Graduations 0.5 mL
Autoclavable Autoclavable
Afficher plus de résultats Afficher moins de résultats