missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flask with Snap Cap
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- White printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Closure Color | Blue |
| Closure Material | Plastic |
| Color | Clear |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Prepare chemical solution |
| Height (English) | 12.3 in. |
| Height (Metric) | 15.5 cm |
| Length (English) | 5 in. |
| Length (Metric) | 3.5 cm |
| Show More |