missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flask with Snap Cap
Eisco™ Class B Glass Volumetric Flask with Snap Cap features a flat bottom design, single graduation, and white print markings.
Supplier: Eisco™ CH0444EWT
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- White printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| Blue | |
| Clear | |
| Borosilicate Glass (3.3) | |
| 5 in. | |
| 11 in. | |
| Long | |
| 0.7 lb. | |
| 12.7 cm | |
| Reusable | |
| Beaded | |
| B | |
| Snap Cap |
| Plastic | |
| 500 mL | |
| Prepare chemical solution | |
| 12.7 cm | |
| 27.94 cm | |
| Volumetric Flask | |
| 5 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |