missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately

Catalog No. 0333921H
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
5.5 mL
8 mL
12 mL
16 mL
24 mL
30 mL
35.1 mL
41 mL
Height (Metric):
35 mm
45 mm
50 mm
57 mm
60 mm
65 mm
70 mm
85 mm
95 mm
108 mm
Diameter (Metric) Outer:
12 mm
15 mm
16 mm
17 mm
19 mm
21 mm
23 mm
25 mm
28 mm
Closure Size:
13-425
15-425
18-400
20-400
22-400
24-400
8-425
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Closure Size
0333921H 30 mL 95 mm 25 mm 22-400
0333921F 16 mL 70 mm 21 mm 18-400
0333921G 24 mL 85 mm 23 mm 20-400
0333921M 35.1 mL 95 mm 28 mm 24-400
0333921J 16 mL 57 mm 28 mm 24-400
0333921D 8 mL 60 mm 17 mm 15-425
0333921C 5.5 mL 50 mm 16 mm 13-425
0333921A 2 mL 35 mm 12 mm 8-425
0333921B 4 mL 45 mm 15 mm 13-425
0333921N 41 mL 108 mm 28 mm 24-400
0333921K 24 mL 70 mm 28 mm 24-400
0333921E 12 mL 65 mm 19 mm 15-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 0333921H
Edge

missing translation for 'validMainframeMsg'

Includes

Closure with polyvinyl-faced pulp liners (packed separately)

Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately are general-purpose screw thread sample vials made from Type I, Class B borosilicate glass with a black phenolic closure and GPI thread finish.

General-purpose vial

  • Made from Type I, Class B borosilicate glass
  • Black phenolic screw-top closure packaged separately
  • GPI thread finish for secure sealing
  • Available in a range of capacities and sizes for general laboratory use

Specifications

Classification B
Material (Liner) Polyvinyl
Color Clear
Diameter (Metric) Outer 25 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 30 mL
For Use With (Application) For general purpose
Volume (English) 8 dr.
Volume (Metric) Total 30 mL
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Quantity 144/Pk.
Closure Size 22-400
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance ASTM E438, USP Type I
Height (Metric) 95 mm
Product Type Vial
Show More Show Less