missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Volumetric Pipet, Borosilicate Glass
Description
- Volumetric pipette featuring color coding for easy volume identification.
- Made of high-quality Borosilicate 3.3 glass.
- Autoclavable, with superior chemical durability.
- Low temperature gradient - can withstand high temperatures and thermal shocks.
- Class A tolerance ±0.010 mL, as per DIN ISO 648 standard.
- Calibrated for delivery.
- Each pipette is individually wrapped to keep clean.
Spécifications
Spécifications
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduations | Blue |
| Length (English) | 0.5 in. |
| Volume (English) | 0.03 oz. |
| Color | Blue |
| Volume (Metric) | 1 mL |
| Length (Metric) | 1.27 cm |
| Type | Serological Pipet |
| Afficher plus de résultats |