missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials
For general-purpose applications
Description
For general-purpose applications
- Low alkali content
- Borosilicate glass vials free of calcium, magnesium and zinc
Order Info
Closures are packaged separately
Compliance
Meet Type I, Class A ASTM™ E 438 requirements.
Identifiants chimiques
| A | |
| Clear | |
| Non-sterile | |
| For general purpose | |
| Phenolic | |
| ASTM E438, USP Type I, Type I |
| Rubber | |
| Borosilicate Glass | |
| Single-use | |
| Screw | |
| Autoclavable |
Spécifications
| A | |
| Clear | |
| Borosilicate Glass | |
| Single-use | |
| For general purpose | |
| 4.32 dr. | |
| Phenolic | |
| 18-400 | |
| ASTM E438, USP Type I, Type I | |
| Vial |
| Rubber | |
| 21 mm | |
| Non-sterile | |
| 16 mL | |
| Screw | |
| 16 mL | |
| Screw Cap (Closed-top) | |
| Autoclavable | |
| 70 mm |