missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fisherbrand™ Class A Clear Glass Threaded Vials
Description
For general-purpose applications
- Low alkali content for reliable chemical resistance
- Borosilicate glass free of calcium, magnesium and zinc
- Clear glass construction provides excellent sample visibility
- Screw-thread design for secure closure
- Suitable for general-purpose laboratory storage and sample applications
Order Info
Closures are packaged separately
Compliance
Meet Type I, Class A ASTM™ E 438 requirements.
Specifications
Specifications
| Classification | A |
| Material (Liner) | Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 3.7 mL |
| For Use With (Application) | For general purpose |
| Show More |