missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Circuit Breaker Board

Catalog No. 19103939
Change view
Click to view available options
Color:
Red on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103939 Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103939 Supplier Brady™ Supplier No. 3070

missing translation for 'validMainframeMsg'

Lockout Stations are a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. The Brady™ Circuit Breaker Board is is an important part of safety protocol.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Red on White
Material Plastic
Dimensions (L x W x H) 2.75 x 6.25 x 8 in.
Displayed Text CIRCUIT BREAKER LOCKOUT EQUIPMENT
Height (English) 8 in.
Length (English) 2.75 in.
Quantity 1 Ea.
Width (English) 6.25 in.