missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cincinnati Surgical Swann Morton Sterile Carbon Steel Blades
For use in wide variety of medical applications, including Dermaplaning
$153.07 - $155.89
Specifications
| Blade Material | Carbon Steel |
|---|---|
| Product Type | Blade |
| Description | High Surface Finish |
| Sterility | Sterile |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|
19200229
|
Cincinnati Surgical
00SM10 |
# 10 |
Pack of 100 Each for $153.07
|
|
|||||
|
19200230
|
Cincinnati Surgical
00SM11 |
# 11 |
Pack of 100 Each for $153.07
|
|
|||||
|
19200231
|
Cincinnati Surgical
00SM12 |
# 12 |
Pack of 100 Each for $153.07
|
|
|||||
|
19200232
|
Cincinnati Surgical
00SM15 |
# 15 |
Pack of 100 Each for $153.07
|
|
|||||
|
19200233
|
Cincinnati Surgical
00SM20 |
# 20 |
Pack of 100 Each for $155.89
|
|
|||||
|
19200234
|
Cincinnati Surgical
00SM21 |
# 21 |
Pack of 100 Each for $155.89
|
|
|||||
|
19200235
|
Cincinnati Surgical
00SM22 |
# 22 |
Pack of 100 Each for $155.89
|
|
|||||
|
19200236
|
Cincinnati Surgical
00SM25A |
# 25A |
Pack of 100 Each for $155.89
|
|
|||||
Description
- 200% visual inspection
- Packaged with VCI Paper to protect blade from corrosion
- Strongest/smallest foil package available
- Narrow grinding angle resulting in increased initial keenness
- High surface finish
- Cellophane overwrap
- Extended Range
Specifications
| Carbon Steel | |
| Blade | |
| High Surface Finish | |
| Sterile |