missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cincinnati Surgical Swann Morton Sterile Carbon Steel Blades
Description
- 200% visual inspection
- Packaged with VCI Paper to protect blade from corrosion
- Strongest/smallest foil package available
- Narrow grinding angle resulting in increased initial keenness
- High surface finish
- Cellophane overwrap
- Extended Range
Specifications
Specifications
| Blade Material | Carbon Steel |
| Product Type | Blade |
| Size | # 25A |
| Description | High Surface Finish |
| Sterility | Sterile |