missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ WP 300 Protein A HPLC Column
Chromolith™ WP 300 columns allow flow rate flexibility for much higher throughput and more solvent options for optimum selectivity.
Supplier: MilliporeSigma™ 1522580001
Description
- Completely bioinert column hardware
- High biorecovery
- Special selectivities for biomolecules
- Very low column back pressure
- High-speed separation possible
- Substantially longer column lifetime
- High resistance to column blockage
- Cost savings from higher sample throughput and column durability
- Possibility of flow gradients
Specifications
| 4.6 mm | |
| 200 bar | |
| Monolith | |
| 2 to 45°C | |
| Monolithic silica | |
| Affinity Separation | |
| Column |
| 25 mm | |
| 1.5 to 7.5 | |
| 120 m2/g | |
| Protein A bonding phase | |
| No | |
| PEEK | |
| HPLC, LC/MS |