missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ WP 300 Protein A HPLC Column

Catalog No. p-7237448
Change view
Click to view available options
Diameter (Metric):
2 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
11010276 2 mm
11010267 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11010276 Supplier MilliporeSigma™ Supplier No. 1.52358.0001
Only null left

Chromolith™ WP 300 columns allow flow rate flexibility for much higher throughput and more solvent options for optimum selectivity.

  • Completely bioinert column hardware
  • High biorecovery
  • Special selectivities for biomolecules
  • Very low column back pressure
  • High-speed separation possible
  • Substantially longer column lifetime
  • High resistance to column blockage
  • Cost savings from higher sample throughput and column durability
  • Possibility of flow gradients

Specifications

Diameter (Metric) 2 mm
Length (Metric) 25 mm
Max. Pressure 200 bar
pH 1.5 to 7.5
Pore Size Monolith
Surface Area 120 m2/g
Temperature 2 to 45°C
Stationary Phase Protein A bonding phase
Matrix Monolithic silica
Endcapped No
Phase Affinity Separation
Material PEEK
Technique HPLC, LC/MS
Show More Show Less