missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCO F2 HPLC Column, 10 μm Particle Size
ChromegaChiral™ CCO F2 is a 2-Fluoro 5-methylphenyl cellulose phase which can be used in SFC or HPLC.
$3481.46 - $48941.79
Specifications
| Particle Size | 10 μm |
|---|---|
| Pore Size | 1000 Å |
| Stationary Phase | 2-fluoro 5-methylphenyl cellulose |
| Product Line | ChromegaChiral |
| Matrix | 2-fluoro 5-methylphenyl cellulose Phase |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
111006318
|
MilliporeSigma™ Supelco™
ES5562 |
10 cm | 2.1 mm |
Each for $3,481.46
|
|
||||
|
111006123
|
MilliporeSigma™ Supelco™
ES5565 |
15 cm | 2.1 mm |
Each for $4,055.02
|
|
||||
|
111006126
|
MilliporeSigma™ Supelco™
ES5568 |
25 cm | 2.1 mm |
Each for $4,055.02
|
|
||||
|
111006319
|
MilliporeSigma™ Supelco™
ES5563 |
10 cm | 3 mm |
Each for $3,481.46
|
|
||||
|
111006124
|
MilliporeSigma™ Supelco™
ES5566 |
15 cm | 3 mm |
Each for $4,055.02
|
|
||||
|
111006127
|
MilliporeSigma™ Supelco™
ES5569 |
25 cm | 3 mm |
Each for $4,055.02
|
|
||||
|
111006320
|
MilliporeSigma™ Supelco™
ES5564 |
10 cm | 4.6 mm |
Each for $3,481.46
|
|
||||
|
111006125
|
MilliporeSigma™ Supelco™
ES5567 |
15 cm | 4.6 mm |
Each for $4,055.02
|
|
||||
|
111006128
|
MilliporeSigma™ Supelco™
ES5570 |
25 cm | 4.6 mm |
Each for $4,055.02
|
|
||||
|
111005548
|
MilliporeSigma™ Supelco™
ES5571 |
25 cm | 20 mm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
111005516
|
MilliporeSigma™ Supelco™
ES5572 |
25 cm | 30 mm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The addition of a fluorine atom into a phenyl carbamate cellulose structure can be useful in promoting a fluorophilic retention mechanism which can provide improved retention for fluorinated compounds. A fluorophilic retention mechanism can be particularly useful in medicinal chemistry and drug discovery, where more than a third of newly approved small molecule drugs contain fluorine.Specifications
| 10 μm | |
| 2-fluoro 5-methylphenyl cellulose | |
| 2-fluoro 5-methylphenyl cellulose Phase | |
| Chiral HPLC |
| 1000 Å | |
| ChromegaChiral | |
| Chiral |
ChromegaChiral is a trademark of ES Industries