missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCC HPLC Column, 5 μm Particle Size
ChromegaChiral™ CCC is a modified cellulose including the combination of 3-chloro-4 methylphenylcarbamate and 3,5-dichloro- phenylcarbamate bonding groups coated on high purity, high performance spherical silica particles.
$3436.20 - $48167.98
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 1000 Å |
Stationary Phase | 3 chloro-4 methylphenylcarbamate and 3,5-dichlorophenylcarbamate |
Product Line | ChromegaChiral |
Matrix | 3 chloro-4 methylphenylcarbamate and 3,5-dichlorophenylcarbamate Phase |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | |||||
111006291
|
MilliporeSigma™ Supelco™
ES5450 |
10 cm | 2.1 mm |
Each for $3,436.20
|
|
|||||
111006294
|
MilliporeSigma™ Supelco™
ES5453 |
15 cm | 2.1 mm |
Each for $3,436.20
|
|
|||||
111006090
|
MilliporeSigma™ Supelco™
ES5457 |
25 cm | 2.1 mm |
Each for $4,276.54
|
|
|||||
111006292
|
MilliporeSigma™ Supelco™
ES5451 |
10 cm | 3 mm |
Each for $3,436.20
|
|
|||||
111006295
|
MilliporeSigma™ Supelco™
ES5454 |
15 cm | 3 mm |
Each for $3,436.20
|
|
|||||
111006091
|
MilliporeSigma™ Supelco™
ES5458 |
25 cm | 3 mm |
Each for $3,994.58
|
|
|||||
111006296
|
MilliporeSigma™ Supelco™
ES5455 |
15 cm | 4.6 mm |
Each for $3,436.20
|
|
|||||
111006092
|
MilliporeSigma™ Supelco™
ES5459 |
25 cm | 4.6 mm |
Each for $3,994.58
|
|
|||||
111005698
|
MilliporeSigma™ Supelco™
ES5460 |
25 cm | 10 mm |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | ||||||||||
111005540
|
MilliporeSigma™ Supelco™
ES5456 |
15 cm | 20 mm |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | ||||||||||
111005541
|
MilliporeSigma™ Supelco™
ES5461 |
25 cm | 20 mm |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | ||||||||||
111005510
|
MilliporeSigma™ Supelco™
ES5462 |
25 cm | 30 mm |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | ||||||||||
Description
ChromegaChiral™ CCC's combination of bonded groups stabilizes the solubility of coated phase making for a durable phase similar to other widely used coated phases. The use of cellulose modified with chlorinated phenyl groups provides for the separation for many previously unresolved/poorly resolved chiral mixtures by providing unique separation characteristics.Specifications
5 μm | |
3 chloro-4 methylphenylcarbamate and 3,5-dichlorophenylcarbamate | |
3 chloro-4 methylphenylcarbamate and 3,5-dichlorophenylcarbamate Phase | |
Chiral HPLC |
1000 Å | |
ChromegaChiral | |
Chiral |
ChromegaChiral is a trademark of ES Industries