missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCA HPLC Column, 5 μm Particle Size
A polysaccharide coated chiral stationary phase and columns which are produced using a unique production process of coating the proven chiral selector, tris-(3,5-di- methylphenyl) carbamoyl amylose on high purity silica gel.
$3481.46 - $51620.86
Specifications
| Particle Size | 5 μm |
|---|---|
| Pore Size | 1000 Å |
| Stationary Phase | carbamoyl |
| Product Line | ChromegaChiral |
| Matrix | carbamoyl Phase |
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | ||||
|
111006282
|
MilliporeSigma™ Supelco™
ES5404 |
10 cm | 2.1 mm |
Each for $3,481.46
|
|
||||
|
111006285
|
MilliporeSigma™ Supelco™
ES5407 |
15 cm | 2.1 mm |
Each for $3,481.46
|
|
||||
|
111006075
|
MilliporeSigma™ Supelco™
ES5411 |
25 cm | 2.1 mm |
Each for $4,276.54
|
|
||||
|
111006283
|
MilliporeSigma™ Supelco™
ES5405 |
10 cm | 3 mm |
Each for $3,481.46
|
|
||||
|
111006286
|
MilliporeSigma™ Supelco™
ES5408 |
15 cm | 3 mm |
Each for $3,481.46
|
|
||||
|
111006076
|
MilliporeSigma™ Supelco™
ES5412 |
25 cm | 3 mm |
Each for $4,276.54
|
|
||||
|
111006284
|
MilliporeSigma™ Supelco™
ES5406 |
10 cm | 4.6 mm |
Each for $3,678.59
|
|
||||
|
111006287
|
MilliporeSigma™ Supelco™
ES5409 |
15 cm | 4.6 mm |
Each for $3,481.46
|
|
||||
|
111005697
|
MilliporeSigma™ Supelco™
ES5414 |
25 cm | 10 mm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
111005537
|
MilliporeSigma™ Supelco™
ES5410 |
15 cm | 20 mm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
111005538
|
MilliporeSigma™ Supelco™
ES5415 |
25 cm | 20 mm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
111005508
|
MilliporeSigma™ Supelco™
ES5416 |
25 cm | 30 mm |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
ChromegaChiral™ CCA columns, similar in selectivity to ChiralPak™ AD, are available in 3, 5, 10, and 20 micron particle sizes enabling easy scale up from analytical to preparative scale using HPLC or SFC conditions.Specifications
| 5 μm | |
| carbamoyl | |
| carbamoyl Phase | |
| Chiral HPLC |
| 1000 Å | |
| ChromegaChiral | |
| Chiral |
ChromegaChiral is a trademark of ES Industries