missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCA HPLC Column, 5 μm Particle Size
A polysaccharide coated chiral stationary phase and columns which are produced using a unique production process of coating the proven chiral selector, tris-(3,5-di- methylphenyl) carbamoyl amylose on high purity silica gel.
Supplier: MilliporeSigma™ Supelco™ ES5407
Description
ChromegaChiral™ CCA columns, similar in selectivity to ChiralPak™ AD, are available in 3, 5, 10, and 20 micron particle sizes enabling easy scale up from analytical to preparative scale using HPLC or SFC conditions.Specifications
| 2.1 mm | |
| 5 μm | |
| carbamoyl | |
| carbamoyl Phase | |
| Chiral HPLC |
| 15 cm | |
| 1000 Å | |
| ChromegaChiral | |
| Chiral |
ChromegaChiral is a trademark of ES Industries