missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC2 HPLC Column, 10 μm Particle Size

ChromegaChiral™ CC2 is a modified cellulose including 3-chloro-4 methylphenyl-carbamate bonding groups coated on high purity, high performance spherical silica particles.

$3,481.46 - $4,055.02

Specifications

Particle Size 10 μm
Pore Size 1000 Å
Stationary Phase 3-chloro-4 methylphenylcarbamate
Product Line ChromegaChiral
Matrix 3-chloro-4 methylphenylcarbamate Phase
View More Specs

Products 11
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Price Quantity  
Catalog Number Mfr. No. Length (Metric) Diameter (Metric) Price Quantity  
111006339
View Documents
MilliporeSigma™ Supelco™
ES5661
10 cm 2.1 mm N/A
Only null left
 
111006153
View Documents
MilliporeSigma™ Supelco™
ES5664
15 cm 2.1 mm N/A
Only null left
 
111006156
View Documents
MilliporeSigma™ Supelco™
ES5667
25 cm 2.1 mm N/A
Only null left
 
111006340
View Documents
MilliporeSigma™ Supelco™
ES5662
10 cm 3 mm N/A
Only null left
 
111006154
View Documents
MilliporeSigma™ Supelco™
ES5665
15 cm 3 mm N/A
Only null left
 
111006157
View Documents
MilliporeSigma™ Supelco™
ES5668
25 cm 3 mm N/A
Only null left
 
111006341
View Documents
MilliporeSigma™ Supelco™
ES5663
10 cm 4.6 mm N/A
Only null left
 
111006155
View Documents
MilliporeSigma™ Supelco™
ES5666
15 cm 4.6 mm N/A
Only null left
 
111006158
View Documents
MilliporeSigma™ Supelco™
ES5669
25 cm 4.6 mm N/A
Only null left
 
111005553
View Documents
MilliporeSigma™ Supelco™
ES5670
25 cm 20 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
111005521
View Documents
MilliporeSigma™ Supelco™
ES5671
25 cm 30 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

This combination of bonded groups stabilizes the solubility of coated phase making for a durable phase similar to other widely used coated phases.
Specifications

Specifications

10 μm
3-chloro-4 methylphenylcarbamate
3-chloro-4 methylphenylcarbamate Phase
Chiral HPLC
1000 Å
ChromegaChiral
Chiral
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

ChromegaChiral is a trademark of ES Industries