missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC2 HPLC Column, 10 μm Particle Size

Catalog No. 111006339
Change view
Click to view available options
Length (Metric):
10 cm
15 cm
25 cm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
20 mm
30 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
111006339 10 cm 2.1 mm
111006153 15 cm 2.1 mm
111006156 25 cm 2.1 mm
111006340 10 cm 3 mm
111006154 15 cm 3 mm
111006157 25 cm 3 mm
111006341 10 cm 4.6 mm
111006155 15 cm 4.6 mm
111006158 25 cm 4.6 mm
111005553 25 cm 20 mm
111005521 25 cm 30 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 111006339 Supplier MilliporeSigma™ Supelco™ Supplier No. ES5661
Only null left

ChromegaChiral™ CC2 is a modified cellulose including 3-chloro-4 methylphenyl-carbamate bonding groups coated on high purity, high performance spherical silica particles.

This combination of bonded groups stabilizes the solubility of coated phase making for a durable phase similar to other widely used coated phases.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 10 cm
Particle Size 10 μm
Pore Size 1000 Å
Stationary Phase 3-chloro-4 methylphenylcarbamate
Product Line ChromegaChiral
Matrix 3-chloro-4 methylphenylcarbamate Phase
Phase Chiral
Technique Chiral HPLC

ChromegaChiral is a trademark of ES Industries