missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Chrome-plated Stainless Steel Trocar

Catalog No. 22445859
Change view
Click to view available options
Length (English):
12 in.
16 in.
18 in.
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
22445859 16 in. Medium
22445617 12 in. Small
22445667 18 in. Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22445859 Supplier Mopec™ Supplier No. FC102

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used near the end of the embalming process to provide drainage of bodily fluids and organs after the vascular replacement of blood with embalming chemicals.

  • Attached to a suction hose or hydro-aspirator
  • Sharply pointed shaft for effective pierce
  • Available in multiple sizes

Specifications

Product Type Trocar
Grade Standard
Length (English) 16 in.
Length (Metric) 40.64 cm
Material Chrome-plated Stainless Steel
Size Medium