missing translation for 'onlineSavingsMsg'
Learn More

Synbiosis™ ChromaZona
GREENER_CHOICE

Catalog No. 01257306
Change view
Click to view available options
Display Type:
None
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
01257306 None
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257306 Supplier Synbiosis™ Supplier No. CHROMAZONA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ChromaZona is an IVD certified instrument for automated AST and microbial ID, designed for speeding up testing in the clinical laboratory. Working within EUCAST and CLSI guidelines, the sensitive CCD camera and Chromogenic ID software can identify microbial species on chromogenic plates in seconds.

ChromaZona is an IVD certified instrument for automated antibiotic susceptibility testing and microbial ID in the clinical laboratory. It comes complete with eAST, MIC Strip, and Chromogenic ID software, enabling you to generate objective, consistent AST and identification data quickly and efficiently.

  • Automatically reads different plate from 30 to 150 mm in diameter
  • Generates true-to-life full color images using multi-array LED lighting
  • Extensive report generation is easily connected to a LIMS system or stored in Excel, eliminating data transfer errors as well as providing the user with fully traceable information and reports
  • Free software upgrades are provided every six months to comply with EUCAST/CLSI updates
  • ChromaZona is suitable for use in a CFR Part 11 environment

Specifications

Product Type Automated Colony Counter and Chromogenic Identification System
Display Type None
Material Injection-molded Resin
Outlet Style Standard USA Type B Plug
Product Line Synbiosis
Sample Size 30 to 150 mm
Voltage 115 V
Certifications/Compliance IVD Certified
For Use With (Application) Automatic colony counting and zone measuring