missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Chemistry Lab Starter Set

Catalog No. S23713
Change view
Click to view available options
Height (Metric):
25.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S23713 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23713 Supplier Eisco™ Supplier No. MTST7

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

12 Piece set includes everything needed for a basic chemistry laboratory station.

  • Includes:
    • Base 25 x 16 cm, 1800 g (S24239)
    • Stainless steel rod 750 mm (S02624)
    • Retort ring of 75 mm dia (12-000-108)
    • Double burette clamp (S07858)
    • Retort ring of 100 mm dia. (12-000-109)
    • Two prong adjustable clamp (S41720)
    • Three prong adjustable clamp (S41721)
    • Tripod stand (S14083)
    • Burner tubing (CH0100E)
    • Wire Gauge 150 mm (S95949)
    • Bosshead (S24267)
    • Burner Bunsen (S12809)

Specifications

Material Metal
Height (Metric) 25.4 mm
Product Type Stands and Rings