Learn More
Fisherbrand™ Chemical Spill Kits
An effective spill response solution in an easy-to-use kit
Supplier: Fisherbrand™ FSCSKCH20
Description
An effective spill response solution in an easy-to-use kit
- Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
- Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
- Spill kits are ideal for fast response to critical accidents
Mini Chemical Spill Kit: Includes one bag particulate, one disposal bag, one pair of nitrile gloves, one pair of goggles.
5 gal. Chemical Spill Kit: Includes 10 pads, two socks, one pair of nitrile gloves, one disposal bag, instruction sheet
6.5 gal. Chemical Spill Kit: Includes 10 pads, three socks, one pair of nitrile gloves, one disposal bag, instruction sheet.
20 gal. Chemical Spill Kit: Includes 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid, 12 pads, 3 socks, 2 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 3 disposal bags, handbook.
55 gal. Chemical Spill Kit: Includes Lever locked 55-gallon drum (meets UN specifications), 50 pads, 4 socks, 8 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 5 disposal bags, handbook.
95 gal. Chemical Spill Kit: Includes 95-gallon drum (meets UN specifications), 110 pads, twelve 3 in. x 4 ft. socks, eight 3 in. x 12 ft. socks, eight pillows, one pair of goggles, one pair of nitrile gloves, 10 disposal bags, handbook.
Steel Chemical Spill Cabinet: Includes one 20 in. x 33 in. x 14 in. steel chemical spill cabinet, 5 HAZ99 pillows, 6 HAZ124 socks, 1 bag, 1 goggle, 1 pair nitrile gloves, 1 dust pan, 1 hand broom, 1 spatula, 1 white plastic apron.
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Identifiants chimiques
| Chemical Spill Kit |
Spécifications
| 18 gal. | |
| Yellow | |
| 64.3 L | |
| Chemical Spill Kit | |
| 12 pads, 3 socks, 2 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 3 disposal bags, handbook | |
| 45.7 cm |
| 68 L | |
| 18 gal. | |
| Polyethylene | |
| Chemical Spills | |
| 18 in. |