missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chemical Spill Kits

Catalog No. 19140939
Change view
Click to view available options
For Use With (Application):
Chemical Spills
Mini Chemical Spills
Capacity (English) Sorbing:
5 gal.
6.5 gal.
17 gal.
18 gal.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Capacity (English) Sorbing
19140939 Chemical Spills 6.5 gal.
19140933 Mini Chemical Spills 5 gal.
19140937 Chemical Spills 18 gal.
19140934 Chemical Spills 17 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19140939 Supplier Fisherbrand™ Supplier No. FSCSKCH6.5
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An effective spill response solution in an easy-to-use kit

  • Surfactant-treated, brightly colored absorbent picks up a wide range of aggressive chemicals while remaining chemically inert
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Spill kits are ideal for fast response to critical accidents

Mini Chemical Spill Kit: Includes one bag particulate, one disposal bag, one pair of nitrile gloves, one pair of goggles.

5 gal. Chemical Spill Kit: Includes 10 pads, two socks, one pair of nitrile gloves, one disposal bag, instruction sheet

5 gal. Chemical Spill Kit: Includes 10 pads, three socks, one pair of nitrile gloves, one disposal bag, instruction sheet.

20 gal. Chemical Spill Kit: Includes 20-Gallon Drum is a UN-approved, water and chemical resistant polyethylene container with screw top lid, 12 pads, 3 socks, 2 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 3 disposal bags, handbook.

55 gal. Chemical Spill Kit: Includes Lever locked 55-gallon drum (meets UN specifications), 50 pads, 4 socks, 8 pillows, 1 pair of goggles, 1 pair of nitrile gloves, 5 disposal bags, handbook.

95 gal. Chemical Spill Kit: Includes 95-gallon drum (meets UN specifications), 110 pads, twelve 3 in. x 4 ft. socks, eight 3 in. x 12 ft. socks, eight pillows, one pair of goggles, one pair of nitrile gloves, 10 disposal bags, handbook.

Steel Chemical Spill Cabinet: Includes one 20 in. x 33 in. x 14 in. steel chemical spill cabinet, 5 HAZ99 pillows, 6 HAZ124 socks, 1 bag, 1 goggle, 1 pair nitrile gloves, 1 dust pan, 1 hand broom, 1 spatula, 1 white plastic apron.

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Capacity (English) Sorbing 6.5 gal.
Capacity (Metric) Sorbing 34.4 L
Color White
Capacity (English) 5 gal.
Capacity (Metric) 24.6 L
Material Polyethylene
Type Chemical Spill Kit
For Use With (Application) Chemical Spills
Includes 10 pads, 3 socks, 1 pair of nitrile gloves, 1 disposal bag, instruction sheet
Height (English) 18 in.
Height (Metric) 45.7 cm
Show More Show Less